This product requires certification to purchase.

Widespread Cross Handle Kit in Luxe Gold

Brizo

Levoir™ Widespread Cross Handle Kit in Luxe Gold

  • Fast #
  • Part #DHX5398GL
  • Item #7660800
  • Manufacturer Part #HX5398-GL
3.4 out of 5 Customer Rating
Brand image
Brizo

Levoir™ Widespread Cross Handle Kit in Luxe Gold

  • Fast #
  • Part #DHX5398GL
  • Item #7660800
  • Manufacturer Part #HX5398-GL
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 600
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Lever handles are ADA compliant
  • Model number = one pair of handles
  • Handles feature neodymium rare earth magnets to simplify installation and provide secure, flush fit
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME A112.18.2
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Levoir™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Faucet Part Type:
Handle
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Cross
Height:
3-1/2 in
IAPMO Listed:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
UPC:
034449869805
Width:
7-1/4 in