This product requires certification to purchase.

1-1/4 in. Metal Handle Kit in Polished Nickel

This product has been replaced by

Brizo Polished Nickel Handle Kit
Brizo Widespread Bathroom Faucet Extended Lever Handle Kit in Polished Nickel
Manufacturer Part #HL5335-PN-NM
You last purchased this on
 
Brizo

Litze® 1-1/4 in. Metal Handle Kit in Polished Nickel

  • Fast #
  • Part #DHL5335PN
  • Item #7528441
  • Manufacturer Part #HL5335-PN
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

Brizo Polished Nickel Handle Kit
Brizo Widespread Bathroom Faucet Extended Lever Handle Kit in Polished Nickel
Manufacturer Part #HL5335-PN-NM
Brizo

Litze® 1-1/4 in. Metal Handle Kit in Polished Nickel

  • Fast #
  • Part #DHL5335PN
  • Item #7528441
  • Manufacturer Part #HL5335-PN
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 3096
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Part Type:
Handle Kit
Handle Type:
Lever
Height:
2-7/16 in
Material:
Metal
Number of Handles:
Two Handle
Origin:
Global
Width:
2-7/8 in