1-11/25 in Drawer Pull in Luxe Steel
Litze® 1-11/25 in Drawer Pull in Luxe Steel
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 1-11/25 in
- Diameter - Base:
- 7/8 in
- Hardware Type:
- Drawer Pull
- Height:
- 1-1/4 in
- Length:
- 1-11/25 in
- Material:
- Zinc
- Shape:
- Bar
- Style:
- Modern
- Width:
- 5-1/8 in