1-Hole Bidet Faucet with Single Lever Handle in Polished Chrome
Litze® 1-Hole Bidet Faucet with Single Lever Handle in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- 1-hole installation
- Ceramic cartridge
- Metal pop-up included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Commercial, Residential
- Bidet Type:
- Horizontal
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 7-1/2 in
- Faucet Material:
- Brass
- Handle Type:
- Lever
- Height:
- 7-13/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Height:
- 3-31/100 in
- Spout Reach:
- 5 in
- Trim Only:
- No
- WaterSense Labeled:
- No