16 in. Shower Arm and Flange in Brilliance® Brushed Nickel
Litze 16 in. Shower Arm and Flange in Brilliance® Brushed Nickel
Frequently Purchased Together
Product Details
Product Details
- Solid brass shower arm with two locking hinges for positioning
- 1/2" NPT threads
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Collection:
- Litze
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- End Connection 1:
- NPSM
- End Connection 2:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Shower Arm
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- GSA Approved:
- No
- Height:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 16 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 16 in
- WaterSense Labeled:
- No
- Width:
- 4-1/8 in
|
Reference Number: 11.955c817.1742260141.c754805 |
Response Code: 503 |
Domain: www.ferguson.com |
URL: /on/demandware.store/Sites-Ferguson-Site/en_US/DynamicYield-Recommendations?page=pdp |
Please return to the previous page and try your request again. |
If you continue to experience issues, please call us at 1-888-222-1785 |