This product requires certification to purchase.

18 in. Towel Bar in Polished Chrome

You last purchased this on
 
Brizo

Litze 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D691835PC
  • Item #7212158
  • Manufacturer Part #691835-PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze 18 in. Towel Bar in Polished Chrome

  • Fast #
  • Part #D691835PC
  • Item #7212158
  • Manufacturer Part #691835-PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 216
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Litze
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
3-11/25 in
Height:
3-47/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
18 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-15/16 in