2 Robe Hook in Luxe Gold
Litze 2 Robe Hook in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Litze
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 2-11/25 in
- Diameter:
- 2 in
- Height:
- 2-14/25 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Material:
- Zinc
- Mount Type:
- Wall
- Number of Hooks:
- 2
- Projection:
- 2-7/16 in
- Width:
- 3-1/8 in