This product requires certification to purchase.

30 in. Towel Bar in Luxe Gold

You last purchased this on
 
Brizo

Litze 30 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D693035GL
  • Item #7212256
  • Manufacturer Part #693035-GL
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze 30 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D693035GL
  • Item #7212256
  • Manufacturer Part #693035-GL
4.2 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 84
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Litze
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-11/25 in
Hardware Included:
Yes
Height:
3-47/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
30 in
Material:
Brass
Mount Type:
Wall
Number of Bars:
1
Projection:
3-15/16 in
Width:
30 in