This product requires certification to purchase.

8 in. Towel Bar in Luxe Gold

You last purchased this on
 
Brizo

Litze 8 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D694735GL
  • Item #7212081
  • Manufacturer Part #694735-GL
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze 8 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D694735GL
  • Item #7212081
  • Manufacturer Part #694735-GL
3.8 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 432
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
Collection:
Litze
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-11/25 in
Height:
3-47/50 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
8 in
Material:
Zinc
Mount Type:
Wall
Number of Bars:
1
Projection:
3-7/16 in