This product requires certification to purchase.

BRIZO LITZE: PRESSURE BALANCE VALVE TRIM HANDLE KIT - INDUSTRIAL LEVER

You last purchased this on
 
Brizo

Litze® BRIZO LITZE: PRESSURE BALANCE VALVE TRIM HANDLE KIT - INDUSTRIAL LEVER

  • Fast #
  • Part #DHL75P34PN
  • Item #7833816
  • Manufacturer Part #HL75P34-PN
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze® BRIZO LITZE: PRESSURE BALANCE VALVE TRIM HANDLE KIT - INDUSTRIAL LEVER

  • Fast #
  • Part #DHL75P34PN
  • Item #7833816
  • Manufacturer Part #HL75P34-PN
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brilliance Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 1404
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Polished Nickel
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Lever
Height:
7-14/25 in
Material:
Zinc
Number of Handles:
Two Handle
Width:
1-5/16 in