Pressure Balance Valve Trim Handle Kit - Lever in Polished Chrome
Litze® Pressure Balance Valve Trim Handle Kit - Lever in Polished Chrome
Product Details
Product Details
- Handles are ADA compliant
- Model number = one handle for LHP Models
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Handle
- Fits Model:
- Litze™ T75P535-LHP, T75P635-LHP
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-69/100 in
- Material:
- Zinc
- Number of Handles:
- Two Handle
- Width:
- 4-1/4 in