This product requires certification to purchase.

California Energy Commission Registered Lead Law Compliant LITZE: BAR FAUCET WITH ANGLED SPOUT AND INDUSTRIAL HANDLE

You last purchased this on
 
Brizo

Litze® California Energy Commission Registered Lead Law Compliant LITZE: BAR FAUCET WITH ANGLED SPOUT AND INDUSTRIAL HANDLE

  • Fast #
  • Part #D61064LFPC
  • Item #7378631
  • Manufacturer Part #61064LF-PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze® California Energy Commission Registered Lead Law Compliant LITZE: BAR FAUCET WITH ANGLED SPOUT AND INDUSTRIAL HANDLE

  • Fast #
  • Part #D61064LFPC
  • Item #7378631
  • Manufacturer Part #61064LF-PC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • 1-hole installation
  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection:
OD Inlet
Faucet Connection Size:
3/8 in
Faucet Height:
11-1/2 in
Faucet Material:
Brass
Faucet Mount:
Bar Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
1-1/2 in
Spout Reach:
6 in
Spout Swivel:
360°
Spout Type:
Standard Swivel