Diverter Tub Spout in Luxe Gold
Litze Diverter Tub Spout in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- Pull-down diverter tub spout with textural knurling detail
- 7 1/2" long
- Solid brass construction
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Litze
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 8-14/25 in
- End Connection 1:
- Sweat, Slip, FNPT
- End Connections:
- Sweat;Slip;FNPT
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Brizo
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Flow Rate:
- 10 gpm
- GSA Approved:
- No
- Height:
- 3-63/100 in
- Length:
- 8-9/16 in
- Material:
- Brass
- NSF Certified:
- No
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Spout Reach:
- 7-9/16 in
- Spout Type:
- Pull-down tub spout
- WaterSense Labeled:
- No
- Width:
- 2-5/16 in