Handle Kit in Brilliance® Luxe Gold®
Litze® Handle Kit in Brilliance® Luxe Gold®
Frequently Purchased Together
Product Details
Product Details
- Model number = one pair of handles
- The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
Documents
Specifications
- Collection:
- Litze®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance Luxe Gold
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Handle
- Height:
- 2-1/2 in
- Material:
- Brass
- Number of Handles:
- Single Handle
- Origin:
- Domestic
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Width:
- 1-1/2 in