This product requires certification to purchase.

LITZE: SPRAYER & HOSE ASSEMBLY

You last purchased this on
 
Brizo

Litze LITZE: SPRAYER & HOSE ASSEMBLY

  • Fast #
  • Part #DRP91804PN
  • Item #7378500
  • Manufacturer Part #RP91804PN
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze LITZE: SPRAYER & HOSE ASSEMBLY

  • Fast #
  • Part #DRP91804PN
  • Item #7378500
  • Manufacturer Part #RP91804PN
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 198
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/4 in
Faucet Part Type:
Spray Assembly
Flow Rate:
1.8 gpm
Height:
3-81/100 in
Material:
Plastic