This product requires certification to purchase.

LITZE: SUPPORT ASSEMBLY

You last purchased this on
 
Brizo

Litze LITZE: SUPPORT ASSEMBLY

  • Fast #
  • Part #DRP91774GL
  • Item #7378161
  • Manufacturer Part #RP91774GL
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze LITZE: SUPPORT ASSEMBLY

  • Fast #
  • Part #DRP91774GL
  • Item #7378161
  • Manufacturer Part #RP91774GL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Pallet: 2880
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Litze
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
2 in
Height:
31/100 in
Material:
Brass