This product requires certification to purchase.

Luxe Gold Hot Water Dispenser

You last purchased this on
 
Brizo

Litze® Luxe Gold Hot Water Dispenser

Brand image
You last purchased this on
 
Brizo

Litze® Luxe Gold Hot Water Dispenser

  • Fast #
  • Part #D61343LFHGL
  • Item #8951074
  • Manufacturer Part #61343LF-H-GL
4.1 out of 5 Customer Rating
Hot Only Water Dispenser

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Engineered to pair with InSinkErator® HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO.
  • Delivers near boiling water on demand
  • Self closing spring loaded ceramic disc valve cartridge
  • 1-hole installation
  • Spout swivels 360?
  • Accommodates up to 3 deck thickness"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
PEX
Faucet Connection Size:
3/8 in
Faucet Height:
9-1/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Reverse Osmosis Compatible:
No
Spout Height:
9-3/50 in
Spout Reach:
5 in
Spout Type:
High Arc, Swivel
UL Listed:
No



Customers Also Bought
1–6 of 18 items
Part #D63054LFGL
Item #7406519
5 out of 5 Customer Rating
Requires Certification
Part #D64043LFGL
Item #7426893
3.6 out of 5 Customer Rating
Requires Certification
Part #D62843LFGL
Item #8028957
3.6 out of 5 Customer Rating
Requires Certification
Part #IHWT300
Item #7907131
4.5 out of 5 Customer Rating
Requires Certification
Part #D63043LFGL
Item #7427274
4 out of 5 Customer Rating
Requires Certification
Part #D1930LFHCZ
Item #9613824
4 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #D61363LFCBLGL
Item #8951222
5 out of 5 Customer Rating
Requires Certification
Part #D61353LFHBLGL
Item #8950905
3.3 out of 5 Customer Rating
Requires Certification
Part #D61353LFCGL
Item #8950995
3.2 out of 5 Customer Rating
Requires Certification
Part #D61343LFCGL
Item #8950953
3.6 out of 5 Customer Rating
Requires Certification
Part #D61363LFHBLGL
Item #8950752
3.3 out of 5 Customer Rating
Requires Certification
Part #D63053LFGL
Item #7427171
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing