Multi Function Hand Shower in Chrome
Litze® Multi Function Hand Shower in Chrome
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® spray, massage spray, pause; 3-function handshower
- 22 1/2" long slide bar
- Machined brass wheel spins as handshower is positioned on slidebar
- Textural knurling detail on handshower and wheel
- 60" - 82" stretchable finished metal hose
- Slidebar with integrated hose connection
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.3
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-1/5 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 8-15/16 in
- Hose Included:
- Yes
- Hose Length:
- 86 in
- Length:
- 24 in
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes