Multi Function Hand Shower in Luxe Steel
Litze® Multi Function Hand Shower in Luxe Steel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 84-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 3-function handshower; H2Okinetic® Spray, Massage Spray, Pause
- 22 1/2" long slide bar
- Textural knurling detail on handshower
- 60" - 82" stretchable finished metal hose
- Slidebar with integrated hose connection
-
Green
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Litze®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Luxe Steel
- Depth:
- 5-22/25 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 3-1/5 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 24 in
- Hose Included:
- Yes
- Hose Length:
- 86 in
- Pause Control:
- No
- Showerhead Function:
- Multi
- Slide Bar Height:
- 24 in
- Spray Type:
- H2Okinetic Technology®, Massage, Pause
- WaterSense Labeled:
- Yes
- Width:
- 5-1/5 in