This product requires certification to purchase.

Multi Function Hand Shower in Luxe Steel

Brizo

Litze® Multi Function Hand Shower in Luxe Steel

  • Fast #
  • Part #D88735SL
  • Item #8098377
  • Manufacturer Part #88735-SL
3.9 out of 5 Customer Rating
Brand image
Brizo

Litze® Multi Function Hand Shower in Luxe Steel

  • Fast #
  • Part #D88735SL
  • Item #8098377
  • Manufacturer Part #88735-SL
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 60
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • 3 spray settings: H2Okinetic® rinsing spray, massage spray and pause
  • 22-1/2" long slide bar
  • Machined brass wheel spins as hand shower is positioned on sidebar
  • Textural knurling detail on hand shower and wheel
  • 60" - 82" stretchable finished metal hose
  • Sidebar with integrated hose connection
  • Multi function hand shower featuring H2Okinetic technology®
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
Collection:
Litze®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel
Depth:
5-22/25 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Hand Shower Diameter:
3-1/5 in
Hand Shower Flow Rate:
1.75 gpm
Height:
24 in
Hose Included:
Yes
Hose Length:
86 in
Length:
24 in
Pause Control:
No
Showerhead Function:
Multi
Slide Bar Height:
24 in
Spray Type:
H2Okinetic Technology®, Massage, Pause
UPC:
034449926690
WaterSense Labeled:
Yes
Width:
5-1/5 in