This product requires certification to purchase.

NPT Wall Mount Single Handle Lavatory Faucet Valve

You last purchased this on
 
Brizo

Litze™ NPT Wall Mount Single Handle Lavatory Faucet Valve

  • Fast #
  • Part #DR65700
  • Item #7212014
  • Manufacturer Part #R65700
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze™ NPT Wall Mount Single Handle Lavatory Faucet Valve

  • Fast #
  • Part #DR65700
  • Item #7212014
  • Manufacturer Part #R65700
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 936
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable rough (2-1/4 in. - 3-3/4 in.)
  • Integrated plaster guard/test cap
  • 1/2 in. NPT supply threads
  • Solid brass body
  • Trim sold separately
  • Pre-assembled test cap allows air or water pressure testing without trim
  • Pre-assembled protective plaster guard indicates finished wall location
  • Accommodates finished wall variation up to 1-1/2 in. (38 mm)
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CSA Certified:
CSA B125.1
Collection:
Litze™
End Connection 1:
NPT
End Connections:
NPT
Height:
2 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Type:
Lavatory Rough-In Valve
WaterSense Labeled:
No
Width:
3-9/16 in