This product requires certification to purchase.

Single Handle Bar Faucet in Chrome

You last purchased this on
 
Brizo

Litze® Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #D61043LFPC
  • Item #7378669
  • Manufacturer Part #61043LF-PC
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Bar Faucet in Chrome

  • Fast #
  • Part #D61043LFPC
  • Item #7378669
  • Manufacturer Part #61043LF-PC
4.3 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 150
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-hole installation
  • Ceramic cartridge
  • Accommodates up to 3" deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential, Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
No
Faucet Connection:
NPSM, OD Tube
Faucet Connection Size:
3/8 in
Faucet Height:
11-5/8 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
6-63/100 in
Spout Reach:
6 in
Spout Swivel:
360°
Spout Type:
Swivel
WaterSense Labeled:
No