This product requires certification to purchase.

Single Handle Bar Faucet in Polished Nickel

You last purchased this on
 
Brizo

Litze® Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #D61054LFPN
  • Item #7378373
  • Manufacturer Part #61054LF-PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Bar Faucet in Polished Nickel

  • Fast #
  • Part #D61054LFPN
  • Item #7378373
  • Manufacturer Part #61054LF-PN
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 150
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • 1-hole installation
  • Ceramic cartridge
  • Accommodates up to 3 in. deck thickness
  • Comes with standard fittings
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Deck Plate Included:
No
Faucet Connection:
NPSM, OD Tube
Faucet Connection Size:
1/2 in;3/8 in
Faucet Height:
11-5/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Side Spray:
No
Spout Height:
8-3/8 in
Spout Reach:
5-7/8 in
Spout Swivel:
360°
Spout Type:
Swivel
UL Listed:
No
WaterSense Labeled:
No