This product requires certification to purchase.

Single Handle Pressure Balancing Valve Trim in Polished Chrome

You last purchased this on
 
Brizo

Litze® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #DT60P035PCLHP
  • Item #9530185
  • Manufacturer Part #T60P035-PCLHP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze® Single Handle Pressure Balancing Valve Trim in Polished Chrome

  • Fast #
  • Part #DT60P035PCLHP
  • Item #9530185
  • Manufacturer Part #T60P035-PCLHP
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 192
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single-function pressure balance cartridge
  • For use with MultiChoice® universal rough
  • Handle adjusts temperature
  • Red/blue temperature markings
  • RP81665 extension kit extends rough installation up to 1-3/4"
  • Must order handle separately
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
ASSE Standards:
ASSE 1016
Application:
Commercial, Residential
Collection:
Litze®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
7-69/100 in
Escutcheon Height:
6-1/2 in
Escutcheon Width:
6-1/2 in
Faucet Mount:
Wall Mount
Flow Rate:
6.3 gpm
Handle Included:
Yes
Handle Material:
Brass
Handle Type:
Lever
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes