Single Handle Thermostatic Valve Trim in Matte Black (Handle Sold Separately)
Litze® Single Handle Thermostatic Valve Trim in Matte Black (Handle Sold Separately)
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- TempAssure® thermostatic medium flow valving
- For use with MultiChoice® Universal rough
- Independent temperature and volume control
- RP74785 extension kit extends rough installation up to 1 3/4"
- MUST ORDER HANDLES SEPARATELY
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Litze®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Handle Material:
- Brass
- Height:
- 6-1/2 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or remov
- Showerhead Function:
- Single
- Trim Only:
- Yes
- UPC:
- 195205117117
- Valve Trim Type:
- Thermostatic
- Width:
- 6-1/2 in