Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - Notch Lever in Brilliance® Luxe Nickel®
Litze® Tempassure® Thermostatic Valve With Diverter Trim Handle Kit - Notch Lever in Brilliance® Luxe Nickel®
Package Quantity Info:
Each: 1 Case: 3 Pallet: 504-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The Litze® Bath Collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
- Model number = one set of handles for LHP models
- The Litze® bath collection melds innovative engineering and artistry to strike a balance that is equally at home in modern classic environments and urban industrial spaces
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Litze®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Luxe Nickel
- Faucet Part Type:
- Handle
- Handle Length (in):
- 4-19/50 in
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 4-11/25 in
- Material:
- Brass, Zinc
- Number of Handles:
- Two Handle
- Origin:
- Domestic
- UPC:
- 034449993470
- Width:
- 2-1/4 in