This product requires certification to purchase.

Thermostatic Valve Trim in Luxe Gold (Handle Sold Separately)

You last purchased this on
 
Brizo

Litze® Thermostatic Valve Trim in Luxe Gold (Handle Sold Separately)

  • Fast #
  • Part #DT66T035GLLHP
  • Item #7289014
  • Manufacturer Part #T66T035-GLLHP
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze® Thermostatic Valve Trim in Luxe Gold (Handle Sold Separately)

  • Fast #
  • Part #DT66T035GLLHP
  • Item #7289014
  • Manufacturer Part #T66T035-GLLHP
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Thermostatic cartridge ships with trim
  • High temperature limit stop - 120?F
  • MUST ORDER ROUGH SEPARATELY
  • MUST ORDER HANDLE SEPARATELY
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Litze®
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Escutcheon Height:
7 in
Escutcheon Width:
7 in
Faucet Mount:
Wall Mount
Flow Rate:
12.0 gpm
GSA Approved:
No
Handle Included:
No
Handle Material:
Brass
Handle Type:
Lever
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Showerhead Function:
Single
Trim Only:
Yes
UL Listed:
No
Valve Trim Type:
Thermostatic
WaterSense Labeled:
No