This product requires certification to purchase.

Tub Filler Handle Kit in Luxe Nickel

You last purchased this on
 
Brizo

Litze Tub Filler Handle Kit in Luxe Nickel

  • Fast #
  • Part #DHL7034NK
  • Item #7212049
  • Manufacturer Part #HL7034-NK
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Litze Tub Filler Handle Kit in Luxe Nickel

  • Fast #
  • Part #DHL7034NK
  • Item #7212049
  • Manufacturer Part #HL7034-NK
4.2 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Luxe Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 CA: 6 PT: 1800
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Handle is ADA compliant
  • Model number = one handle for LHP model
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Brand Model Compatibility:
Brizo
Collection:
Litze
Color Finish Category:
Nickel Tones
Color Finish Name:
Luxe Nickel
Faucet Part Type:
Handle Kit
GSA Approved:
No
Handle Type:
Lever
Height:
2-17/50 in
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle