Male Threaded Aerator
Male Threaded Aerator
Frequently Purchased Together
Product Details
Product Details
Specifications
- BAA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- End Connection 1:
- Male Threaded
- End Connections:
- Male Threaded
- Flow Rate:
- 1.2 gpm
- IAPMO Listed:
- No
- Length:
- 2 in
- Material:
- Metal
- NSF Certified:
- No
- Pressure Compensating:
- No
- WaterSense Labeled:
- No