Mounting Hardware for T70130
Mounting Hardware for T70130
Frequently Purchased Together
Product Details
Product Details
Specifications
- ADA Compliant:
- No
- Faucet Part Type:
- Mounting Hardware
- Fits Brand:
- Brizo
- Fits Model:
- T70130
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No