MultiChoice®
Frequently Purchased Together
Product Details
Product Details
- MultiChoice® Universal valve plus diverter body only. Cartridges ship with trim
- No tub port
- 1/2 in. Universal inlets accept 1/2 in. copper, 1/2 in. iron pipe, PEX or CPVC adapters. Back-to-back capability
- 1/2 in. Universal outlets, inlets/outlets have male threads
- WS = with stops
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- Built-in Stops:
- Yes
- CSA Certified:
- CSA B125.1
- Collection:
- MultiChoice®
- End Connection 1:
- MNPT
- End Connection 2:
- MNPT
- End Connection 3:
- Female Sweat
- End Connections:
- MNPT x MNPT x Female Sweat x Female Sweat
- Flow Rate:
- 7.4 gpm
- Handle Material:
- Metal
- Height:
- 5-9/16 in
- IAPMO Listed:
- No
- Material:
- Forged Brass
- NSF Certified:
- No
- Pressure - Maximum:
- 300 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1/2 in
- Valve Type:
- Diverter Rough Valve
- WaterSense Labeled:
- No
- Width:
- 4-1/16 in