Thermostatic Valve Trim in Matte Black (Handles Sold Separately)
MultiChoice® Thermostatic Valve Trim in Matte Black (Handles Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- TempAssure® thermostatic valve cartridge
- For use with MultiChoice® Universal integrated shower diverter rough
- Independent temperature, volume and diverter control
- Diverter has 2 individual positions and 1 shared position
- For 2 individual positions, no shared positions, order RP72123
- 1/2" universal inlets/outlets
- Cartridges ship with the trim
- RP101619 extension kit extends rough installation up to 1". Must order appropriate finish to match trim
- Handle kits HL7506 and HK7506 are part of the Kintsu® collection
- Handle kit HL75P67 is part of the Allaria™ collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- MultiChoice®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 7-13/16 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 7-81/100 in
- Number of Handles:
- Three Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- Width:
- 6-3/4 in