1/2 x 3/8 in. Supply Kit in Matte Black
Odin® 1/2 x 3/8 in. Supply Kit in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 864-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Brass Construction
- 1/4 turn stainless steel ball valve
- 3/8" OD compression outlet connection
- Includes wall escutcheon and 5" supply tube cover
- For installation with copper and or pex inlet connections
Specifications
- ASME:
- ASME B112.18.1
- CSA Certified:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Handle Type:
- Cross
- Length:
- 7-13/16 in
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Rigid:
- Yes
- UPC:
- 195205044147
- Valve Type:
- Angle Supply Stop Valve