This product requires certification to purchase.

1-Hook Robe Hook in Chrome

You last purchased this on
 
Brizo

Odin® 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #D693575PC
  • Item #4435947
  • Manufacturer Part #693575-PC
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Odin® 1-Hook Robe Hook in Chrome

  • Fast #
  • Part #D693575PC
  • Item #4435947
  • Manufacturer Part #693575-PC
3.3 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 1974
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Base Plate Height:
1-5/8 in
Base Plate Width:
1-5/8 in
CARB OTC LEED Compliant:
No
Collection:
Odin®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
GSA Approved:
No
Height:
1-3/4 in
IAPMO Listed:
No
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Projection:
2-1/8 in
Width:
1-5/8 in