This product requires certification to purchase.

16 in. Shower Arm and Flange in Luxe Gold

You last purchased this on
 
Brizo

Odin™ 16 in. Shower Arm and Flange in Luxe Gold

Brand image
You last purchased this on
 
Brizo

Odin™ 16 in. Shower Arm and Flange in Luxe Gold

  • Fast #
  • Part #DRP71648GL
  • Item #7212113
  • Manufacturer Part #RP71648GL
5 out of 5 Customer Rating
1/2 x 16 in. NPT Solid Brass Shower Arm and Flange

X Points
Color Finish Name: Luxe Gold Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2" NPT threads
  • Solid brass construction
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Odin™
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
End Connection 1:
NPT
End Connection 2:
NPT
End Connections:
NPT
Faucet Part Type:
Shower Arm
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Hardware Included:
Yes
Height:
3 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
16 in
Material:
Brass
NSF Certified:
No
Shower Arm Reach:
15-1/2 in
UL Listed:
No
WaterSense Labeled:
No
Width:
2-1/2 in


Customers Also Bought
1–6 of 18 items
Part #DRP76775BL
Item #4852270
4.5 out of 5 Customer Rating
Requires Certification
Part #DHL75P98GL
Item #7716812
5 out of 5 Customer Rating
Requires Certification
Part #R200127SAPN
Item #9765081
3.3 out of 5 Customer Rating
Requires Certification
Part #DRP49645BL
Item #4436003
5 out of 5 Customer Rating
Requires Certification
Part #DRP100583
Item #8159987
5 out of 5 Customer Rating
Requires Certification
Part #P015VRV1D
Item #9797773
4.6 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP54873PC
Item #3910066
4.2 out of 5 Customer Rating
Requires Certification
Part #DRP74751GL
Item #7211571
3.1 out of 5 Customer Rating
Requires Certification
Part #DRP54874BL
Item #4435940
5 out of 5 Customer Rating
Requires Certification
Part #D696075GL
Item #7717167
3.3 out of 5 Customer Rating
Requires Certification
Part #DRP48985GL
Item #7212024
3.5 out of 5 Customer Rating
Requires Certification
Part #DRP81437GL
Item #7223554
4.5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing