This product requires certification to purchase.

24 in. Towel Bar in Luxe Gold

Brizo

Odin 24 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D692475GL
  • Item #7716870
  • Manufacturer Part #692475-GL
3.3 out of 5 Customer Rating
Brand image
Brizo

Odin 24 in. Towel Bar in Luxe Gold

  • Fast #
  • Part #D692475GL
  • Item #7716870
  • Manufacturer Part #692475-GL
3.3 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 270
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Commercial, Residential
Base Plate Height:
2 in
Base Plate Width:
2 in
CARB OTC LEED Compliant:
No
Collection:
Odin
Color Finish Category:
Gold Tones
Color Finish Name:
Luxe Gold
Depth:
3-22/25 in
GSA Approved:
No
Hardware Included:
Yes
Height:
2-14/25 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
24 in
Material:
Brass
Mount Type:
Wall
NSF Certified:
No
Number of Bars:
1
Projection:
3-7/8 in
UPC:
034449864046
Width:
24 in