Bar Faucet Metal Lever Handle in Polished Gold
Odin® Bar Faucet Metal Lever Handle in Polished Gold
Frequently Purchased Together
Product Details
Product Details
- Handles are ADA compliant
- Handle kit includes one handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Polished Gold
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No