This product requires certification to purchase.

Cross Handles in Luxe Gold

Brizo

Odin® Cross Handles in Luxe Gold

  • Fast #
  • Part #DHX5375GL
  • Item #9258704
  • Manufacturer Part #HX5375-GL
5 out of 5 Customer Rating
Brand image
Brizo

Odin® Cross Handles in Luxe Gold

  • Fast #
  • Part #DHX5375GL
  • Item #9258704
  • Manufacturer Part #HX5375-GL
5 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Luxe Gold Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 252
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Fort Wayne, IN
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Widespread lavatory handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • WD finish features Guyana teak wood
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Odin®
Color Finish Category:
Gold Tones
Color Finish Name:
Brilliance Luxe Gold
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Cross
Height:
3-22/25 in
Material:
Zinc
Number of Handles:
Two Handle
Origin:
Global
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
034449963329
Width:
1-1/2 in