This product requires certification to purchase.

Diverter Valve Trim in Chrome (Handle Sold Separately)

Brizo

Odin® Diverter Valve Trim in Chrome (Handle Sold Separately)

  • Fast #
  • Part #DT60875PCLHP
  • Item #9258611
5 out of 5 Customer Rating
Brand image
Brizo

Odin® Diverter Valve Trim in Chrome (Handle Sold Separately)

  • Fast #
  • Part #DT60875PCLHP
  • Item #9258611
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 378
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • For Pressure Balance and TempAssure® Thermostatic custom showers
  • Diverter features 2 individual and 1 shared position
  • For 2 individual positions with no shared positions, order RP72123
  • 1/2" universal inlets/outlets
  • Cartridge ships with trim
  • Must order rough separately
  • RP75012 extension kits extends rough installation up to 1"
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Odin®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-1/2 in
Diameter:
4-1/2 in
Escutcheon Height:
4-1/2 in
Escutcheon Width:
4-1/2 in
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Included:
No
Handle Material:
Brass
Handle Type:
Less Handles
Height:
4-1/2 in
Number of Handles:
Single Handle
Product Type:
Valve Trim
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Trim Only:
Yes
Valve Trim Type:
Transfer & Diverter
WaterSense Labeled:
No
Width:
4-1/2 in