Diverter Valve Trim in Luxe Gold (Handle Sold Separately)
Odin® Diverter Valve Trim in Luxe Gold (Handle Sold Separately)
Frequently Purchased Together
Product Details
Product Details
- For pressure balance and TempAssure® thermostatic custom showers
- Diverter features three individual and three shared positions
- For three individual positions with no shared positions, order RP72124
- 1/2 in universal inlets/outlets
- Cartridge ships with trim
- Must order rough separately
- RP75012 extension kits extends rough installation up to 1
-
ADA Compliant
Recommended Accessories
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Brilliance® Luxe Gold®
- Diameter:
- 4-1/2 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- GSA Approved:
- No
- Handle Included:
- No
- Handle Type:
- Less Handles
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- UL Listed:
- No
- Valve Trim Type:
- Transfer & Diverter
- WaterSense Labeled:
- No