Odin®
Frequently Purchased Together
Product Details
Product Details
- Floor mounted 1-hole installation
- Solid brass construction
- High flow ceramic mixing cartridge
- Single lever handle with hot and cold indicators
- Indexing handshower holder
- Auto resetting diverter
- Includes single-function H2Okinetic® handshower
- 60" - 82” stretchable, finished metal hose
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Cartridge Type:
- Ceramic Disc
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Depth:
- 12-19/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Brass
- Handle Type:
- Lever
- Height:
- 40-1/2 in
- Hose Length:
- 82 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Type:
- Fixed
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-7/8 in
- WaterSense Labeled:
- Yes
- Width:
- 7-9/16 in