Handle
Odin® Handle
Frequently Purchased Together
Product Details
Product Details
- Handles are ADA compliant
- Handle kit includes one handle
- Covered under Brizo's limited lifetime warranty
- Coordinates with products from the Odin line seamlessly
- Lever style handle, ensuring a perfect match with your current fixtures
- Constructed of zinc
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Faucet Part Type:
- Handle
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 4-3/50 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- WaterSense Labeled:
- No
- Width:
- 1-5/8 in