This product requires certification to purchase.

Polished Chrome Hot Only Water Dispenser

You last purchased this on
 
Brizo

Odin® Polished Chrome Hot Only Water Dispenser

  • Fast #
  • Part #D61365LFHPC
  • Item #8950994
  • Manufacturer Part #61365LF-H-PC
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Odin® Polished Chrome Hot Only Water Dispenser

  • Fast #
  • Part #D61365LFHPC
  • Item #8950994
  • Manufacturer Part #61365LF-H-PC
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 96
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Engineered to pair with InSinkErator® HWT300-F3000S, HWT300-F2000S or HWT-300 tanks. TANK AND FILTER SOLD SEPARATELY. TANK AND FILTER NOT SOLD BY BRIZO.
  • Delivers near boiling water on demand
  • Self closing spring loaded ceramic disc valve cartridge
  • 1-hole installation
  • Spout swivels 360°
  • Accommodates up to 3 deck thickness"
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.6
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Only:
Yes
Dispenser Type:
Hot Only
Faucet Connection:
PEX
Faucet Connection Size:
3/8 in
Faucet Height:
8-15/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
3 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Height:
6-3/16 in
Spout Reach:
5 in
Spout Type:
Swivel