This product requires certification to purchase.

Metal Handle in Brushed Nickel

You last purchased this on
 
Brizo

Odin® Metal Handle in Brushed Nickel

  • Fast #
  • Part #DHL75P75BN
  • Item #9258663
  • Manufacturer Part #HL75P75-BN
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Odin® Metal Handle in Brushed Nickel

  • Fast #
  • Part #DHL75P75BN
  • Item #9258663
  • Manufacturer Part #HL75P75-BN
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Brilliance Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 792
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pressure balance valve and diverter trim handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Odin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance® Brushed Nickel
Faucet Part Type:
Handle
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5-1/8 in
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Two Handle
WaterSense Labeled:
No
Width:
2-1/4 in