This product requires certification to purchase.

Metal Handle in Chrome

You last purchased this on
 
Brizo

Odin® Metal Handle in Chrome

Brand image
You last purchased this on
 
Brizo

Odin® Metal Handle in Chrome

  • Fast #
  • Part #DHL75P75PC
  • Item #9258600
  • Manufacturer Part #HL75P75-PC
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Pressure Balance valve and diverter trim handle kit
  • Includes 2 handles
  • Handles are ADA compliant
  • Requires Certification
  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Collection:
Odin®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Faucet Mount:
Wall Mount
Faucet Part Type:
Handle
Fits Brand:
Brizo
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
5-13/100 in
IAPMO Listed:
No
Material:
Metal
NSF Certified:
No
Number of Handles:
Two Handle
WaterSense Labeled:
No
Width:
2-1/4 in



Customers Also Bought
1–6 of 18 items
Part #DRP74751GL
Item #7211571
3.1 out of 5 Customer Rating
Requires Certification
Part #DHX5875GL
Item #9258729
3.9 out of 5 Customer Rating
Requires Certification
Part #DHL5335GLNM
Item #9529895
5 out of 5 Customer Rating
Requires Certification
Part #DHL5375GL
Item #9258593
5 out of 5 Customer Rating
Requires Certification
Part #DHL5306GL
Item #9114683
5 out of 5 Customer Rating
Requires Certification
Part #DRP100583
Item #8159987
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DHLB175GL
Item #9114928
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL5375GL
Item #9258593
5 out of 5 Customer Rating
Requires Certification
Part #DHL5373GL
Item #9258662
5 out of 5 Customer Rating
Requires Certification
Part #DHX5373BN
Item #9258721
4.1 out of 5 Customer Rating
Requires Certification
Part #DHL5875GL
Item #9258712
4.1 out of 5 Customer Rating
Requires Certification
Part #DHX5373GL
Item #9258615
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing