This product requires certification to purchase.

Non-Diverter Tub Spout in Chrome

You last purchased this on
 
Brizo

Odin™ Non-Diverter Tub Spout in Chrome

Brand image
You last purchased this on
 
Brizo

Odin™ Non-Diverter Tub Spout in Chrome

  • Fast #
  • Part #DRP54873PC
  • Item #3910066
  • Manufacturer Part #RP54873PC
4.2 out of 5 Customer Rating
1/2 x 6-1/2 in. Sweat Metal Tub Spout

X Points
Color Finish Name: Chrome Select Color Finish Name
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Non-diverter tub spout
  • 5 1/2" long
  • Coordinates with Quiessence® Collection
  • Spout features hidden stream straightener
  • Slip onto 1/2" CWT
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
CSA Certified:
CSA B125.1
Collection:
Odin™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
End Connection 1:
Sweat
End Connections:
Sweat
Faucet Part Type:
Tub Spout
Fits Brand:
Brizo
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-15/16 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
6-1/2 in
Material:
Metal
NSF Certified:
No
Proposition 65:
WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Spout Reach:
5-3/16 in
Spout Type:
Non-Diverter
UL Listed:
No
WaterSense Labeled:
No
Width:
2-15/16 in


Customers Also Bought
1–6 of 18 items
Part #H04815670
Item #9301516
4.2 out of 5 Customer Rating
Requires Certification
Part #DRP81438BN
Item #7223444
5 out of 5 Customer Rating
Requires Certification
Part #DRP81437GL
Item #7223554
4.5 out of 5 Customer Rating
Requires Certification
Part #DHL75P75GL
Item #9258598
4.3 out of 5 Customer Rating
Requires Certification
Part #K27423-BL
Item #9751906
4.4 out of 5 Customer Rating
Requires Certification
Part #DRP81434GL
Item #7212108
3.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #DRP71648GL
Item #7212113
5 out of 5 Customer Rating
Requires Certification
Part #DRP74751GL
Item #7211571
3.1 out of 5 Customer Rating
Requires Certification
Part #DRP54874BL
Item #4435940
5 out of 5 Customer Rating
Requires Certification
Part #D696075GL
Item #7717167
3.3 out of 5 Customer Rating
Requires Certification
Part #DRP48985GL
Item #7212024
3.5 out of 5 Customer Rating
Requires Certification
Part #DRP78580PN
Item #7006211
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing