This product requires certification to purchase.

Pull-Down Faucet Wood Lever Handle in Luxe Steel

Brizo

Odin® Pull-Down Faucet Wood Lever Handle in Luxe Steel

  • Fast #
  • Part #DHLK177SLWD
  • Item #9115030
  • Manufacturer Part #HLK177-SLWD
4.6 out of 5 Customer Rating
Brand image
Brizo

Odin® Pull-Down Faucet Wood Lever Handle in Luxe Steel

  • Fast #
  • Part #DHLK177SLWD
  • Item #9115030
  • Manufacturer Part #HLK177-SLWD
4.6 out of 5 Customer Rating

X Points

Color Finish Name: Luxe Steel, Wood Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 2772
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Handles are ADA compliant
  • Handle kit includes one handle
  • Handle features Guyana Teak Wood
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Odin®
Color Finish Category:
Stainless Steel
Color Finish Name:
Luxe Steel, Wood
Faucet Part Type:
Handle
Handle Material:
Zinc
Handle Type:
Lever
Height:
4-3/50 in
Material:
Wood
Number of Handles:
Single Handle
Origin:
Global
UPC:
034449976459
Width:
7/8 in