Single Function Hand Shower in Chrome
Odin® Single Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 416-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- H2Okinetic technology®
- Single spray setting: H2Okinetic® rinsing spray
- Hand shower only, hose not included
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Odin®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1-1/4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 1-5/16 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 9 in
- Hose Included:
- No
- Length:
- 8-15/16 in
- Pause Control:
- No
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic Rinsing Spray
- UPC:
- 034449702522
- WaterSense Labeled:
- Yes
- Width:
- 1-31/100 in