This product requires certification to purchase.

Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

You last purchased this on
 
Brizo

Odin® Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #DRP73147PN
  • Item #7561925
  • Manufacturer Part #RP73147PN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Brizo

Odin® Single Function Hand Shower in Polished Nickel (Shower Hose Sold Separately)

  • Fast #
  • Part #DRP73147PN
  • Item #7561925
  • Manufacturer Part #RP73147PN
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Polished Nickel Select Color Finish Name

Package Quantity Info:

EA: 1 PT: 416
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Single spray setting: H2Okinetic® rinsing spray
  • Hand shower only, hose not included
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Odin®
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Faucet Connection Size:
1/2 in
Faucet Material:
Plastic
Faucet Mount:
Wall Mount
Hand Shower Diameter:
1-5/16 in
Hand Shower Flow Rate:
1.75 gpm
Height:
8-15/16 in
Hose Included:
No
Pause Control:
No
Showerhead Function:
Single
Spray Type:
H2Okinetic Technology®
WaterSense Labeled:
Yes