Single Function Showerhead in Luxe Gold
Odin® Single Function Showerhead in Luxe Gold
Frequently Purchased Together
Product Details
Product Details
- H2Okinetic® technology with self-cleaning spray holes
- Single function 5-3/8 in. raincan showerhead
- Finished spray face
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Odin®
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- Luxe Gold
- Diameter:
- 5-3/8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Height:
- 2-3/4 in
- IAPMO Listed:
- No
- NSF Certified:
- No
- Shape:
- Round
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spray Type:
- H2Okinetic® Spray
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Width:
- 5-19/50 in